30,000 BTU - Single Zone Mini-Split - 208/230V
P-Series® 30,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- Wide heating range: heating performance down to -13°F (average of 80% heating capacity)
- High pressure/temperature protection
- High speed heating at start up: Hyper-Heating INVERTER® reduces the time for heating at start up by about half compared to standard models
- Built-in base pan heater
- Flash injection circuit provides efficient high heating capacities at low ambient temperatures
Specifications
- A2L Compatible:
- No
- AMP:
- 18, 24, 27.5, 35, 40
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 3880
- Collection:
- P-Series®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16
- EER:
- 12.0
- EER2:
- 14.1
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF:
- 9.5
- HSPF2:
- 8.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-11/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 16.5
- SEER2:
- 20.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 261
- Width:
- 41-5/16
- Zones:
- 1