30 x 8 x 31/100 in. Air Filter Fiber
P-Series® 30 x 8 x 31/100 in. Air Filter Fiber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
- Collection:
- P-Series®
- Depth:
- 31/100 in
- Disposable:
- No
- Height:
- 8 in
- Material:
- Fiber
- Product Type:
- Filter
- Size:
- 30 in x 8 in x 31/100 in
- Width:
- 30 in