30k BTU Cooling - Medium Static - Horizontal Ducted Indoor Unit
P-Series® 30k BTU Cooling - Medium Static - Horizontal Ducted Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unobtrusive ceiling-concealed design for short-run ductwork
- Wide ranging external static pressure (0.14 - 0.6 in-WG)
- Built-in condensate lift mechanism (up to 27-9/16 in)
- Auto fan speed mode
- Ideal for residential homes, retail shopping centers, larger classrooms, office complexes, conference rooms, ballrooms, fitness centers and more
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- Collection:
- P-Series®
- Decibel Rating (dB):
- 39 dB
- Depth:
- 28-7/8 in
- EER:
- 10.0
- HSPF:
- 10.8
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 2.73
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UPC:
- 622632503454
- Volts:
- 208/230V
- Weight:
- 67 lb
- Width:
- 47-1/4 in