35,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
P-Series 35,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Airflow settings for high and low ceiling applications
- Knock-out for outside-air intake
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Suspends from ceiling for quick and easy installation
- Filter status indicator
- Easy-to-clean, washable filter
- Auto fan speed mode
- Optional i-see Sensor™ for air distribution and energy saving
- Ideal for larger retail stores, classrooms, and restaurants
Specifications
- AMP:
- 0.97, 2
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- CFM:
- 990 ft3/min
- Collection:
- P-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Depth:
- 26-3/4 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.2
- HSPF2:
- 8.9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 990 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.1
- SEER2:
- 19.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 79 lb
- Width:
- 63 in
- Zones:
- 1