36,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
P-Series® 36,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Space-efficient ductless installation
- Equipped with 3D i-see Sensor® for enhanced comfort and energy efficiency
- Airflow settings for high and low ceiling applications
- Individual vane settings for direct/indirect airflow control or variable airflow patterns
- Knockouts for outside-air intake and branch-duct run
- Filter indicator signal
- Easy-to-clean, washable filter (optional high-efficiency filter available - requires multi-function casement)
- Built-in condensate lift mechanism
- Ideal for retail shops, classrooms, office spaces, conference centers, building lobbies, and more
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.95, 2
- Application:
- Classroom, Conference Room, Lobbies, Office Buildings, Residential, Retail Stores
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- CFM:
- 670 ft3/min
- Collection:
- P-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 44 dB
- Depth:
- 33-1/16 in
- EER:
- 10.1
- HSPF:
- 10.0
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.8
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 56 lb
- Width:
- 33-1/16 in
- Zones:
- 1