36,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
P-Series® 36,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 100 ft
- Low ambient cooling down to -40°F providing 100% capacity (with wind baffles)
- 24-hour continuous operation (cooling mode)
- High pressure protection
- Fast restart
- Superior energy and operational efficiency
- Seacoast protection
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 13, 25, 31, 8
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- P-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 52 dB
- Depth:
- 14-3/16
- EER:
- 11.0
- Energy Star Compliant:
- Yes
- Height:
- 52-11/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 3880
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.1
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 211
- Width:
- 41-5/16
- Zones:
- 1