This product requires certification to purchase.

4 Ton - Multi-Position - Air Handler

Mitsubishi

P-Series® 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVFYP48NAMUE1
  • Item #7658256
  • Manufacturer Part #PVFY-P48NAMU-E1
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

P-Series® 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVFYP48NAMUE1
  • Item #7658256
  • Manufacturer Part #PVFY-P48NAMU-E1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 5.63
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
Collection:
P-Series®
Depth:
21-5/8 in
Height:
59-1/2 in
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
1400 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
172 lb
Width:
25 in