42,000 BTU - Ceiling Cassette - Single Zone Mini-Split
P-Series® 42,000 BTU - Ceiling Cassette - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Space-efficient ductless installation
- Equipped with 3D i-see Sensor® for enhanced comfort and energy efficiency
- Airflow settings for high and low ceiling applications
- Individual vane settings for direct/indirect airflow control or variable airflow patterns
- Knockouts for outside-air intake and branch-duct run
- Filter indicator signal
- Easy-to-clean, washable filter (optional high-efficiency filter available - requires multi-function casement)
- Built-in condensate lift mechanism
- Ideal for retail shops, classrooms, office spaces, conference centers, building lobbies, and more
Specifications
- A2L Compatible:
- No
- AMP:
- 0.95, 2
- Application:
- Classroom, Conference Room, Lobbies, Office Buildings, Residential, Retail Stores
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 740
- Collection:
- P-Series®
- Decibel Rating (dB):
- 45 dB
- Depth:
- 33-1/16
- EER:
- 11.6
- EER2:
- 10.7
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- HSPF:
- 9.3
- HSPF2:
- 9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 1200
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21.0
- SEER2:
- 16.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 208/230V
- Weight:
- 56
- Width:
- 33-1/16
- Zones:
- 1