42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
This product has been replaced by
Manufacturer Part #PCA-A42KA7.TH
P-Series® 42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 2, 0.97
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 45000 Btu/h
- Collection:
- P-Series®
- Decibel Rating (dB):
- 45 dB
- Depth:
- 26-3/4
- EER:
- 10.0
- HSPF:
- 10.0
- Height:
- 9-1/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 1025
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 5/8
- Volts:
- 208/230V
- Weight:
- 84
- Width:
- 63
- Zones:
- 1