42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

P Series 42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUYA42NKA7
  • Item #7246920
  • Manufacturer Part #PUY-A42NKA7
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable speed inverter-driven compressor
  • Pre-charged with refrigerant volume for piping length up to 100 ft
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Superior energy and operational efficiency
  • High pressure protection
  • Fast restart
  • 24-hour continuous operation (cooling mode)
  • Low ambient cooling down to -40°F providing 100% capacity (with wind baffles)
  • Seacoast protection
  • Requires Certification

Specifications

AMP:
0.5, 13, 25, 31, 8
Application:
Commercial, Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Collection:
P Series
Compressor Type:
Inverter
Decibel Rating (dB):
52 dB
Depth:
14-3/16 in
EER:
10.2
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3880 cfm
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
17.6
Suction Line (OD):
5/8 in
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
211 lb
Width:
41-5/16 in
Zones:
1