9 x 12 x 3/8 in. Air Filter
P-Series® 9 x 12 x 3/8 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- P-Series®
- Depth:
- 3/8 in
- Disposable:
- No
- Height:
- 12 in
- Size:
- 9 in x 12 in x 3/8 in
- Width:
- 9 in