9k BTU Cooling - Medium Static - Horizontal Ducted Indoor Unit
P-Series® 9k BTU Cooling - Medium Static - Horizontal Ducted Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unobtrusive ceiling-concealed design for short-run ductwork
- Wide ranging external static pressure (0.14 - 0.6 in-WG)
- Built-in condensate lift mechanism (up to 27-9/16 in)
- Auto fan speed mode
- Ideal for residential homes, retail shopping centers, larger classrooms, office complexes, conference rooms, ballrooms, fitness centers and more
Specifications
- A2L Compatible:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 353 ft3/min
- Collection:
- P-Series®
- Decibel Rating (dB):
- 27 dB
- Depth:
- 28-7/8 in
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- Max CFM:
- 353 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- UPC:
- 622632503409
- Volts:
- 208/230V
- Weight:
- 58 lb
- Width:
- 39-3/8 in