PKA-A24FA Bearing Mount
PKA-A24FA Bearing Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- Fits Model:
- PKA-A24FA1, PKA-A24FA2, PKA-A24FAL1, PKA-A24FAL2, PKA-A30FA1, PKA-A30FA2, PKA-A30FAL1, PKA-A30FAL2, PKA-A36FA1, PKA-A36FAL1, PKA-A36FA2, PKA-A36FAL2
- Height:
- 19/20
- Length:
- 3-9/20
- MiniSplit Parts or Accessory Type:
- Bearing Mount
- Width:
- 2-17/20