PKA-A24FA1 Rubber Bearing Mount
PKA-A24FA1 Rubber Bearing Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Air Conditioner, Heat Pump
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- PKA-A24FA1, PKA-A24FA2, PKA-A24FAL1, PKA-A24FAL2, PKA-A30FA1, PKA-A30FA2, PKA-A30FAL1, PKA-A30FAL2, PKA-A36FA1, PKA-A36FAL1, PKA-A36FA2, PKA-A36FAL2, PKFY-P18NFMU-E, PKFY-P24NFMU-E, PKFY-P30NFMU-E
- Height:
- 1 in
- Length:
- 3-3/5 in
- Material:
- Rubber
- MiniSplit Parts or Accessory Type:
- Bearing Mount
- Width:
- 2-11/20 in