This product requires certification to purchase.

15,000 BTU - VRF Heat Recovery - Wall Mounted Indoor Unit - 230/1

Mitsubishi

PKFY Series 15,000 BTU - VRF Heat Recovery - Wall Mounted Indoor Unit - 230/1

  • Fast #
  • Part #MPKFYP15NHMUE2
  • Item #7333291
  • Manufacturer Part #PKFY-P15NHMU-E2
4.5 out of 5 Customer Rating
Brand image
Mitsubishi

PKFY Series 15,000 BTU - VRF Heat Recovery - Wall Mounted Indoor Unit - 230/1

  • Fast #
  • Part #MPKFYP15NHMUE2
  • Item #7333291
  • Manufacturer Part #PKFY-P15NHMU-E2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.38
Auto Switching Heat:
No
BTU Cooling Rating:
15000 Btu/h
BTU Heat Rating:
17000 Btu/h
Collection:
PKFY Series
Decibel Rating (dB):
43 dB
Depth:
9-3/4
Energy Star Compliant:
No
Height:
11-9/16
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
15
Max CFM:
413
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
1/2
Tonnage:
1.25 Ton
Volts:
208/230V
Weight:
29
Width:
35-5/16