This product requires certification to purchase.

30 MBH Wall Mount Indoor 2.5 Tons Mini-Split Multi-Zone

Mitsubishi

PKFY Series 30 MBH Wall Mount Indoor 2.5 Tons Mini-Split Multi-Zone

  • Fast #
  • Part #MPKFYP30NKMUE2TH
  • Item #7333346
  • Manufacturer Part #PKFY-P30NKMU-E2.TH
5 out of 5 Customer Rating
Brand image
Mitsubishi

PKFY Series 30 MBH Wall Mount Indoor 2.5 Tons Mini-Split Multi-Zone

  • Fast #
  • Part #MPKFYP30NKMUE2TH
  • Item #7333346
  • Manufacturer Part #PKFY-P30NKMU-E2.TH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Dual set point functionality
  • Compact, lightweight, shiny-white, flat-panel design
  • Quiet operation
  • Multiple fan-speed settings
  • Intake grille filter is easily removed for cleaning
  • Wireless receiver on board
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.5, 0.63
Application:
Residential
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
34000 Btu/h
CFM:
920 ft3/min
Collection:
PKFY Series
Decibel Rating (dB):
49 dB
Depth:
11-5/8 in
Energy Star Compliant:
No
Height:
14-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
30
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
2.5 Ton
Volts:
208/230V
Watts:
0.07 kW
Weight:
46 lb
Width:
46-1/16 in