This product requires certification to purchase.

QSWBSS - Wall Mounting Bracket

Mitsubishi

QUICK-SLING® QSWBSS - Wall Mounting Bracket

  • Fast #
  • Part #MQSWBSS
  • Item #7542306
  • Manufacturer Part #QSWBSS
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

QUICK-SLING® QSWBSS - Wall Mounting Bracket

  • Fast #
  • Part #MQSWBSS
  • Item #7542306
  • Manufacturer Part #QSWBSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Length
35 in
Width
34 in
Characteristics & Features
Auto Switching Heat
No
Collection
QUICK-SLING®
Color Finish Name
Stainless Steel
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
316
MiniSplit Parts or Accessory Type
Wall Bracket
Warranty & Product Information
Fits Model
M-Series, S-Series, P-Series