Portable Central Controller for MCCH1 and RedLink™
RedLink™ Portable Central Controller for MCCH1 and RedLink™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
Documents
Specifications
- Collection:
- RedLink™
- Depth:
- 1-63/100
- Energy Star Compliant:
- No
- Fits Model:
- MCCH1
- Height:
- 6-1/4
- Length:
- 3-1/8
- MiniSplit Parts or Accessory Type:
- Portable Central Controller
- UPC:
- 852676065230
- Width:
- 3-1/8
- Zones:
- 16