Remote Temperature Sensor
Remote Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
- This is fitted in place of the existing return air sensor to provide room sensing
- Flush mounted sensor housing
- Remote sensor
Specifications
- Application:
- Sensor, Residential
- Auto Switching Heat:
- No
- Depth:
- 5/8 in
- Fits Model:
- PCA-A, PLA-ABA, PKA-A, SEZ-KD, SLZ-KA
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Length:
- 2-3/4 in
- MiniSplit Parts or Accessory Type:
- Remote Temperature Sensor
- Width:
- 2-3/4 in