Rubber Drain Socket for MXZ-2C, MXZ-3C, MXZ-4C and MXZ-5C
Rubber Drain Socket for MXZ-2C, MXZ-3C, MXZ-4C and MXZ-5C
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Model:
- MXZ-2C, MXZ-3C, MXZ-4C, MXZ-5C, MXZ-4E83VA, MXZ-5E102VA, MXZ-6D122VA2, MXZ-4F83VF, MXZ-5F102VF, MXZ-6F122VF
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 1 in x 6 in
- Indoor Outdoor:
- Outdoor
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Vinyl
- MiniSplit Parts or Accessory Type:
- Drain Socket
- Width:
- 1-89/100 in