SLP-18FAU Grille for KF Cassettes
SLP-18FAU Grille for KF Cassettes
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Depth:
- 24-29/48 in
- Energy Star Compliant:
- No
- Fits Model:
- SLZ-KA15NA, SLZ-KF, SLZ-KF12NA
- Height:
- 2/5 in
- Installation Type:
- Ceiling Mount
- MiniSplit Parts or Accessory Type:
- Grille, Sensor Assembly
- Smart Home Enabled:
- No
- Volts:
- 208/230V
- Width:
- 24-29/48 in