1/4 x 3/8 in. x 15 ft. Line Set
T-Series™ 1/4 x 3/8 in. x 15 ft. Line Set
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Collection:
- T-Series™
- Insulated:
- Yes
- Length:
- 15
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4
- Suction Line (OD):
- 3/8
- UL Listed:
- No