1/4 x 3/8 in. x 65 ft. Line Set
T-Series™ 1/4 x 3/8 in. x 65 ft. Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Collection:
- T-Series™
- Insulated:
- Yes
- Length:
- 65 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Suction Line (OD):
- 3/8 in
- UL Listed:
- No