This product requires certification to purchase.

3/8 x 5/8 in. x 100 ft. Mini-Split Line Set

Mitsubishi

T-Series™ 3/8 x 5/8 in. x 100 ft. Mini-Split Line Set

  • Fast #
  • Part #MMPLS385812T100
  • Item #3709956
  • Manufacturer Part #MPLS385812T-100
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

T-Series™ 3/8 x 5/8 in. x 100 ft. Mini-Split Line Set

  • Fast #
  • Part #MMPLS385812T100
  • Item #3709956
  • Manufacturer Part #MPLS385812T-100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Collection:
T-Series™
Insulated:
Yes
Length:
100 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Suction Line (OD):
5/8 in