CITI MULTI DLX WIR MA REM CNTL
TAR Series CITI MULTI DLX WIR MA REM CNTL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Switches between on and off
- Operation mode switching - switches between cool/dry/fan/auto/setback/heat
- Switches between enable and disable the hold function, if the hold function is enable, the following functions will be prohibited, on/off timer/schedule (weekly timer)/auto return/auto off time
- Temperature setting - changes the set temperature, set temperature range varies depending on the indoor unit model
- Fan speed setting - changes fan speed
- Air flow direction setting - changes airflow direction
- Louver setting - switches between louver on/off
- Ventilation equipment control - interlocked setting and interlocked operation setting with CITY MULTI Lossnay units can be performed, the stop/low/high-settings of the ventilation equipment can be controlled
- Main display mode setting - the main display can be displayed in two different modes - full and basic
Specifications
- Collection:
- TAR Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 57/100
- Fits Model:
- MSZ-FS12NA, MSZ-GL06NA-U1, MSZ-GL09NA-U1, MSZ-GL12NA-U1, MSZ-GL15NA-U1, MSZ-GL18NA-U1, MSZ-GL24NA-U1, MSY-GL09NA-U1, MSY-GL12NA-U1, MSY-GL15NA-U1, MSY-GL18NA-U1, MSY-GL24NA-U1, MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA, MSZ-FH18NA2, MSZ-EF09NAB-U1, MSZ-EF09NAS-U1
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS, PMMA Acrylic, Polycarbonate
- MiniSplit Parts or Accessory Type:
- Remote Control
- Type:
- MTAR40MAAU
- Volts:
- 12VDC
- Watts:
- 0.3
- Width:
- 4-3/4