This product requires certification to purchase.

Twinning Distribution Pipe - Flare Connections - Insulated

Mitsubishi

Twinning Distribution Pipe - Flare Connections - Insulated

  • Fast #
  • Part #MMSDD50TRE
  • Item #7334582
  • Manufacturer Part #MSDD-50TR-E
5 out of 5 Customer Rating
Brand image
Mitsubishi

Twinning Distribution Pipe - Flare Connections - Insulated

  • Fast #
  • Part #MMSDD50TRE
  • Item #7334582
  • Manufacturer Part #MSDD-50TR-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
Diameter - Inside 1:
5/8 in
End Connection 1:
Flare
End Connections:
Flare
Fits Model:
PUHZ-ZRP, PUHZ-SHW, PUHZ-P
Height:
6-37/48 in
Indoor Outdoor:
Outdoor
Length:
17-1/8 in
Material:
Copper
MiniSplit Parts or Accessory Type:
Twinning Distribution Pipe
Width:
17-1/8 in
Zones:
1