Plastic and Resin Flashlight in Yellow
Plastic and Resin Flashlight in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ultra-bright, white-light xenon bulb
- Pre-focused, modified-spot reflector
- Compact, professional-duty design
- Tail-button switch
- Unbreakable case
- Watertight: submersible up to one meter (IPX7 rating)
Specifications
- Color Finish Name:
- Yellow
- Material:
- Plastic, Resin
- UL Listed:
- No