This product requires certification to purchase.

2?Light 10in. Flush Mount in Aged Brass/Opal Glass

Mitzi

Lydia 2?Light 10in. Flush Mount in Aged Brass/Opal Glass

  • Fast #
  • Part #HUDH340502AGB
  • Item #7995197
  • Manufacturer Part #H340502-AGB
5 out of 5 Customer Rating
Brand image
Mitzi

Lydia 2?Light 10in. Flush Mount in Aged Brass/Opal Glass

  • Fast #
  • Part #HUDH340502AGB
  • Item #7995197
  • Manufacturer Part #H340502-AGB
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lydia
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
10 in
Dimmable:
No
Glass Type:
Frosted
Height:
6-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass, Steel
Number of Lights:
2
Volts:
120V
Watts:
40 W
Width:
10 in