11 x 28-3/4 in. 25W 1-Tier 20-Light Modern Chandelier in Aged Brass with Black
Whit 11 x 28-3/4 in. 25W 1-Tier 20-Light Modern Chandelier in Aged Brass with Black
Frequently Purchased Together
Product Details
Product Details
- Whimsical for the win
- A playful take on modern design, white features a sweeping black metal tube draped over aged brass or polished nickel accents
- The uneven lines create visual interest and allow light to shine at slightly different heights
- Choose from a pendant, chandelier, linear, floor lamp or wall sconce that can be mounted to provide either up light or downlight
Specifications
- Collection:
- Whit
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass/Black
- Dimmable:
- Yes
- Height:
- 11 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 20
- Number of Tiers:
- 1
- Size:
- 28-3/4 in x 11 in
- Volts:
- 110/120V
- Watts:
- 25 W
- Width:
- 28-3/4 in