3348 MBH 3348000 BTU/h 85.00% AFUE Water/Steam Boiler
LX Series 3348 MBH 3348000 BTU/h 85.00% AFUE Water/Steam Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gas-fired: Natural Gas or Propane, or both on most models
- High-efficiency design
- Standard and high pressure steam options available (300 MAWP or 170 MAWP)
- Low NOx Rating as low as: 9ppm depending on model
- From cold start to full steam in less than 5 minutes
- Small footprint; Occupies 50% less floor space than typical firetube boilers
- Equipped with intelligent BL controller for easy-to-use interface
Documents
Specifications
- AFUE:
- 85
- ASME:
- ASME Section I
- Application:
- Residential
- BTU Heat Rating:
- 3348000 Btu/h
- Capacity:
- 60 gal
- Collection:
- LX Series
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas, Propane
- Height:
- 110-3/4
- Ignition System:
- Spark Ignition
- Input (MBH):
- 3348 MBH
- Installation Type:
- Floor Mount
- Length:
- 140-5/8
- Media:
- Steam
- Phase:
- Three Phase
- Pressure - Maximum:
- 170 psi
- UL Listed:
- Yes
- Volts:
- 208/230/380/460/575V
- Width:
- 33-7/8