This product requires certification to purchase.

Diverter Tub Spout in Chrome Plated

Mixet

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #MMX71
  • Item #4415231
5 out of 5 Customer Rating
Brand image
Mixet

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #MMX71
  • Item #4415231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Finish
  • Replaces #MX71
  • Slip fit
  • Fits 1/2" (12.7mm) Copper Pipe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Type:
Diverter
WaterSense Labeled:
No