Metal Trim Kit in Satin Nickel
Metal Trim Kit in Satin Nickel
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Mixet tub and shower valves.
- Complete Trim Kit for valves with 5-1/2" diameter face plates
- Includes: 5-1/2” escutcheon, volume control loop handle, temperature control lever handle and retainer nut.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Trim Kit
- Length:
- 5-1/4
- MA Approved:
- No
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 054374846481
- WaterSense Labeled:
- No