Trim Kit in Clear
Trim Kit in Clear
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Mixet tub and shower valves.
- Complete Trim Kit for valves with 4-1/2" diameter face plates
- Includes: 4-1/2“ escutcheon, volume control round handle #MRH-CLR (clear acrylic) and temperature control lever handle #MTH-CLR (clear acrylic).
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Trim Kit
- Length:
- 4-1/2
- MA Approved:
- No
- UPC:
- 054374464814
- WaterSense Labeled:
- No