Dual Flush Converter Kit in White
Dual Flush Converter Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HydroRight mode
- Corrosion and chemical resistant
- Tank removal not required
- Installs without tools in 5-10 minutes
- Uses up to 70% LESS WATER with liquids and paper
- Works with all standard flush valves
- CSA certified
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CSA Certified:
- Yes
- Color Finish Name:
- White
- UPC:
- 188670000299
- WaterSense Labeled:
- No