This product requires certification to purchase.

1/2 in. MPT Polyethylene Pipe Plug

Mocap

1/2 in. MPT Polyethylene Pipe Plug

  • Fast #
  • Part #MPP114BK1
  • Item #7287188
  • Manufacturer Part #PP114BK1
5 out of 5 Customer Rating
Mocap

1/2 in. MPT Polyethylene Pipe Plug

  • Fast #
  • Part #MPP114BK1
  • Item #7287188
  • Manufacturer Part #PP114BK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
175
NSF Certified:
No
Pressure - Maximum:
1600 psi