3 in. FNPT Brass Union
Model 187 3 in. FNPT Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Red brass fittings can be utilized in low pressure applications for water oil and gas
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Collection:
- Model 187
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-22/31
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -20 to 200 Deg F
- UPC:
- 671404006600