This product requires certification to purchase.

6 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga

Model 356 6 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRB26BFU12U
  • Item #7207366
  • Manufacturer Part #3566126
4.8 out of 5 Customer Rating

Model 356 6 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRB26BFU12U
  • Item #7207366
  • Manufacturer Part #3566126
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
6 in
Width
12 in
Characteristics & Features
Collection
Model 356
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov