6 x 6 in. Funnel Pan Flange
Model No. 241P 6 x 6 in. Funnel Pan Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes flange
- One per box
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Collection:
- Model No. 241P
- Diameter:
- 6 in
- Duct Size:
- 6 in x 6 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 848605011591