This product requires certification to purchase.

Wye 2-1/2 in. Carbon Steel 0.0625 Mesh Flanged x NPT 300# Strainer

Model YS 62 Wye 2-1/2 in. Carbon Steel 0.0625 Mesh Flanged x NPT 300# Strainer

  • Fast #
  • Part #TYS62C0250M
  • Item #4485055
  • Manufacturer Part #YS62C0250
4.8 out of 5 Customer Rating
Brand image

Model YS 62 Wye 2-1/2 in. Carbon Steel 0.0625 Mesh Flanged x NPT 300# Strainer

  • Fast #
  • Part #TYS62C0250M
  • Item #4485055
  • Manufacturer Part #YS62C0250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5 P, ANSI Class 300
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216 WCB
Collection:
Model YS 62
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged x NPT
Fitting Sizes:
2-1/2 in
Length:
10-31/50 in
Material:
Carbon Steel
Mesh Size:
0.0625
Pressure - High:
300, 400, 740
Pressure Class:
300#
Strainer Type:
Wye
Type:
WBRVPPP125F
UL Listed:
No