SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL SHOWER MERCHANDISE PAK ITALIAN HANDSHOWER SET IN UNLACQUERED BRASS WITH 1200 RAIL 1100/8E BRASS HANDSHOWER 16295 HOSE AND 1295 WALL OUTLET
Modern Bath™ SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL SHOWER MERCHANDISE PAK ITALIAN HANDSHOWER SET IN UNLACQUERED BRASS WITH 1200 RAIL 1100/8E BRASS HANDSHOWER 16295 HOSE AND 1295 WALL OUTLET
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower and bathing solutions for indoor and outdoor use with a common theme-unparalleled materials and finishes in designs that delight the most discerning homeowner
- Slide bar set comes complete with the following items: (1200) slide bar with porcelain cap on cross handle, (1100/8) single-function handshower with white accent handle, (1295) handshower outlet and (16295) 59" flexible metal hose
- Mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern Bath™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 9 in
- Diameter:
- 3 in
- Diameter - Outside:
- 3 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 21-5/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 34-7/8 in
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 824438362536
- WaterSense Labeled:
- No
- Width:
- 3 in