100W Remote Electric Transformer
100W Remote Electric Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for line and straight edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V tape light systems
- 1 W minimum load to support low load LED systems. Intrinsically safe, class 2 transformers permit no greater than a 5 amp current to be drawn
- Secondary wiring for class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings
- Input voltage: 120V AC, output voltage: 24V AC, loads vary based on transformer 60 watt, 100 watt, 150 watt, and 300 watt
- Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer
- Standards: Class 2, UL & cUL listed for damp locations
Specifications
- Color Finish Name:
- Black
- Depth:
- 1-63/100 in
- Height:
- 1-1/4 in
- Length:
- 6-1/2 in
- Material:
- Aluminum
- Product Type:
- Transformer
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576262307
- Volts:
- 120/24V
- Watts:
- 96 W
- Width:
- 1-5/8 in