This product requires certification to purchase.

Track Connector in White

You last purchased this on
 
Modern Forms

H Track Track Connector in White

Brand image
You last purchased this on
 
Modern Forms

H Track Track Connector in White

  • Fast #
  • Part #WHIWT
  • Item #2016163
  • Manufacturer Part #HI-WT
4.6 out of 5 Customer Rating
Track Connector

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-cast aluminum construction
  • I-connectors are used to join two pieces of track together with power continuity
  • For use with H track systems
  • Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
  • Standards: UL & cUL listed for dry locations
  • Joins two sections of track with electrical continuity
  • Requires Certification

Specifications

Collection:
H Track
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-3/8 in
ETL Listed:
No
Height:
3/4 in
Length:
3-13/100 in
Material:
Aluminum
Product Type:
Connector
UL Listed:
Suitable for Dry Locations
Volts:
120VAC
Width:
3 in



Ferguson Loader Loading animation for Ferguson.com