This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brilliance Stainless (Trim Only)

Modern One Handle Single Function Bathtub & Shower Faucet in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT14459SSPP
  • Item #9721651
4.8 out of 5 Customer Rating
Brand image

Modern One Handle Single Function Bathtub & Shower Faucet in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #DT14459SSPP
  • Item #9721651
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed of zinc ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Single function shower head
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5 in
Valve Trim Type:
Pressure Balancing