4 in. Clevis Hanger with Shield
4 in. Clevis Hanger with Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The in-cle-shield hangers are used for insulated pipe or tube to prevent cutting or crushing of the covering at the pipe hanger point
- Shields are made from 12, 14, 16, 18, 20 and 22 gauge galvanized steel
- The hangers are regularly furnished black. Can be furnished galvanized
- Shields and hangers are welded together (591 + 344 thru 10"; 590 + 344 above 10")
- Hangers and shields welded together allows for hanger installation before the pipe or tube is insulated
- Insulation of 360 can be furnished with the hanger upon request, thus eliminating piecing of insulation on the job
- Hangers can be furnished with 8", 12", 18" and 24" long shields
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 7-1/2
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Work Load Limit:
- 400