1/12 hp 1600 RPM 115V Single Phase Blower Motor
1/12 hp 1600 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Moding Manufacturing OEM repair part
Specifications
- Horsepower:
- 1/12 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1600
- RPM Range:
- 1400 and Above
- UPC:
- 046629633496
- Volts:
- 115V