This product requires certification to purchase.

1/15 hp 1550 RPM 115V Fan Motor

This product has been replaced by

No image available
Modine Manufacturing MOTOR,1/15HP 32254
Manufacturer Part #32254
Modine Manufacturing

1/15 hp 1550 RPM 115V Fan Motor

  • Fast #
  • Part #M9F10262
  • Item #1596751
  • Manufacturer Part #9F10262
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Modine Manufacturing MOTOR,1/15HP 32254
Manufacturer Part #32254
Modine Manufacturing

1/15 hp 1550 RPM 115V Fan Motor

  • Fast #
  • Part #M9F10262
  • Item #1596751
  • Manufacturer Part #9F10262
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Moding Manufacturing OEM repair part
  • Requires Certification

Specifications

AMP:
2.4
Diameter:
3-3/10 in
Horsepower:
1/15 hp
OEM Part:
Yes
Product Type:
Fan Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115V