This product requires certification to purchase.

1/2 hp 480V Three Phase Motor

Modine Manufacturing

1/2 hp 480V Three Phase Motor

  • Fast #
  • Part #M9F0401210000
  • Item #7008842
  • Manufacturer Part #27569
5 out of 5 Customer Rating
Brand image
Modine Manufacturing

1/2 hp 480V Three Phase Motor

  • Fast #
  • Part #M9F0401210000
  • Item #7008842
  • Manufacturer Part #27569
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Moding Manufacturing OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/2 hp
Phase:
Three Phase
Product Type:
Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Type:
M9F40121
UPC:
046629275696
Volts:
480V