This product requires certification to purchase.

10 KW ELEC UNIT HTR HORZ ORIENTATIO

This product has been replaced by

No image available
HORIZONTAL ELECTRIC UH
Manufacturer Part #94019
Modine Manufacturing

10 KW ELEC UNIT HTR HORZ ORIENTATIO

  • Fast #
  • Part #MHER100C1201
  • Item #10743013
  • Manufacturer Part #32017
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
HORIZONTAL ELECTRIC UH
Manufacturer Part #94019
Modine Manufacturing

10 KW ELEC UNIT HTR HORZ ORIENTATIO

  • Fast #
  • Part #MHER100C1201
  • Item #10743013
  • Manufacturer Part #32017
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Deflector blades can be adjusted to lengthen or shorten heat throw as well as direct heated air up or down
  • Terminal and junction boxes provide easy access to heating element terminals, overheat control switch, the unit's power supply and control connections
  • Motors are enclosed and protected from thermal overload
  • Fans are statically and dynamically balanced
  • An automatic re-setting overheat control interrupts the power supply to the heating elements in the event of overheating
  • This control resets once the element is at a safe temperature
  • Fan and motor assemblies are exposed and can be removed without lowering the unit heater
  • The hinged bottom allows for easy access to access to the controls
  • Designed, engineered and assembled in the USA
  • Requires Certification

Specifications

AMP:
41.67
BTU Heat Rating:
34100 Btu/h
Coating:
Powder Coated
Color Finish Category:
Greys
Color Finish Name:
Grey
Configuration:
Horizontal
Depth:
21-1/4 in
Height:
20-7/8 in
Horsepower:
0.07 hp
Indoor Outdoor:
Indoor
Installation Type:
Suspended Mount
Material:
Steel
Max CFM:
830 cfm
Phase:
Single Phase
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
RPM:
1050
UL Listed:
Yes
UPC:
046629320174
Vent Type:
Vent Free
Volts:
240V
Watts:
10 kW
Weight:
67 lb
Width:
16-7/8 in