3-3/4 in. x 20 ft. Pitch Pulley
3-3/4 in. x 20 ft. Pitch Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Moding Manufacturing OEM repair part
Specifications
- Brand Model Compatibility:
- TLP50H34, TLP60H34, TLP50H74 and TLP60H74 Burner Kits
- CSA Certified:
- Yes
- Diameter:
- 3-3/4 in
- ETL Listed:
- No
- Length:
- 20 ft
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Pulley Type:
- Pitch Pulley
- UPC:
- 046629408353