300K BTU Natural Gas Unit Heater
300K BTU Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The perfect way to efficiently heat a large space, such as a commercial or industrial warehouse. Easy to use and time-tested for quality and durability.
- The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy
- 83% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster
- A power exhaust that can be rotated 180° and the unit can be vented vertically or horizontally
- A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge
- A safety pressure-switch to assure safe venting conditions
- Designed, Engineered & Assembled in the USA
- PDP models are designed to operate against 0.5" of external static pressure
- Wing screws so that the bottom pan can be dropped without a screwdriver or nut driver
- A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9.85
- Application:
- Residential
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Powder Paint
- Configuration:
- Horizontal
- Flue Size:
- 6
- Fuel Type:
- Natural Gas
- Height:
- 40-1/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 300
- Max CFM:
- 4460 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 046629437162
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Power Vent
- Volts:
- 115V
- Width:
- 28-5/8 in